24 in 20W 1-Light Fluorescent Linear Ceiling Fixture in White
24 in 20W 1-Light Fluorescent Linear Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for a wide range of surface and suspended applications
- 120V electronic ballast
- Marks more linear feet than the competition and dries in less than five minutes.
- Guaranteed not to clog.
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 11
- Height:
- 4
- Length:
- 24
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 773849180119
- Watts:
- 20