This product requires certification to purchase.

5-1/2 x 13-1/4 in. 60 W 2-Light Flush Mount Ceiling Fixture in Painted Bronze

Thomas Lighting

5-1/2 x 13-1/4 in. 60 W 2-Light Flush Mount Ceiling Fixture in Painted Bronze

  • Fast #
  • Part #ESL869263
  • Item #3603460
  • Manufacturer Part #SL869263
4.9 out of 5 Customer Rating
Brand image
Thomas Lighting

5-1/2 x 13-1/4 in. 60 W 2-Light Flush Mount Ceiling Fixture in Painted Bronze

  • Fast #
  • Part #ESL869263
  • Item #3603460
  • Manufacturer Part #SL869263
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rated for 90° supply wire and damp location
  • Maximum depth 1".
  • Pack of six.
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Painted Bronze
Glass Type:
Etched Alabaster
Height:
5-1/2
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
2
UL Listed:
Yes
UPC:
020389185068
Watts:
60
Width:
13-1/4