5-1/2 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Etched Glass in White
5-1/2 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Etched Glass in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rated for 90° supply wire
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Glass Type:
- Etched
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 020389044389
- Watts:
- 60 W
- Width:
- 9-1/2 in