This product requires certification to purchase.

5-Blade Mounting System Sealed Motor Ceiling Fan in Brushed Nickel

Thomas Lighting

5-Blade Mounting System Sealed Motor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #ET9678
  • Item #2837781
  • Manufacturer Part #T96-78
3.3 out of 5 Customer Rating
Brand image
Thomas Lighting

5-Blade Mounting System Sealed Motor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #ET9678
  • Item #2837781
  • Manufacturer Part #T96-78
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reversible blades in light oak or white
  • 3 speed reversible motor
  • Dual mounting system for down rod or close to ceiling
  • Wire leads accommodate up to 72" downrod
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Height:
13 in
Indoor Outdoor:
Indoor
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Blades:
5
UL Listed:
Yes
UPC:
020389164933
Watts:
60 W