50 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
50 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-3/4
- Height:
- 5
- Length:
- 50
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 2
- UPC:
- 020389000736
- Watts:
- 64