75 W 1-Light Medium Baffle Trim in White
75 W 1-Light Medium Baffle Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wattage requirements vary depending on housing and trim combination and application
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6
- Height:
- 4
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 020389138514
- Width:
- 6