100 W 1-Light Medium Pendant in Painted Bronze
Essentials 100 W 1-Light Medium Pendant in Painted Bronze
Product Details
Product Details
- Overall length: 42"
- 12" wire
- Two 12" and two 6" rods
- Can mount on sloped ceiling
Specifications
- Collection:
- Essentials
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- Diameter:
- 9-1/2 in
- Glass Type:
- Alabaster
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 020389184849
- Watts:
- 100 W