100 W 2-Light Semi-Flush Mount Ceiling Fixture in Satin Pewter
Harmony 100 W 2-Light Semi-Flush Mount Ceiling Fixture in Satin Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Harmony
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Satin Pewter
- Glass Type:
- Marble
- Height:
- 13 in
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 020389176660
- Watts:
- 100 W
- Width:
- 16 in