This product requires certification to purchase.

26 in. 100W 5-Light Chandelier in Aged Bronze

Thomas Lighting

Harmony 26 in. 100W 5-Light Chandelier in Aged Bronze

  • Fast #
  • Part #ESL880162
  • Item #3331691
  • Manufacturer Part #SL8801-62
5 out of 5 Customer Rating
Brand image
Thomas Lighting

Harmony 26 in. 100W 5-Light Chandelier in Aged Bronze

  • Fast #
  • Part #ESL880162
  • Item #3331691
  • Manufacturer Part #SL8801-62
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Harmony
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Glass Type:
Champagne Marble
Height:
24 in
Light Bulb Type:
Incandescent
Number of Lights:
5
UPC:
020389176745
Watts:
100 W
Width:
26 in