This product requires certification to purchase.

26 in. 100W 5-Light Chandelier in Satin Pewter

Thomas Lighting

Harmony 26 in. 100W 5-Light Chandelier in Satin Pewter

  • Fast #
  • Part #ESL880141
  • Item #3331689
  • Manufacturer Part #SL8801-41
4 out of 5 Customer Rating
Brand image
Thomas Lighting

Harmony 26 in. 100W 5-Light Chandelier in Satin Pewter

  • Fast #
  • Part #ESL880141
  • Item #3331689
  • Manufacturer Part #SL8801-41
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Harmony
Color Finish Category:
Pewter Tones
Color Finish Name:
Satin Pewter
Glass Type:
Painted White Marble
Height:
24 in
Light Bulb Type:
Incandescent
Number of Lights:
5
UPC:
020389176615
Watts:
100 W
Width:
26 in