100 W 5-Light Strip Light with Globe in Painted Bronze
Homestead 100 W 5-Light Strip Light with Globe in Painted Bronze
Product Details
Product Details
- Height from center of outlet box: 4 1/2"
- Mount glass up or down
Specifications
- Collection:
- Homestead
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- Depth:
- 7-1/2 in
- Glass Type:
- Alabaster Swirl
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 5
- UL Listed:
- Yes
- UPC:
- 020389170415
- Watts:
- 100 W
- Width:
- 36 in