100W 6-Light Bath Vanity Light in Brushed Nickel
Homestead 100W 6-Light Bath Vanity Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Height from center of outlet box: 4 1/2"
- Mount glass up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Homestead
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/2 in
- Glass Type:
- Swirled Alabaster
- Height:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 6
- UL Listed:
- Yes
- UPC:
- 020389170484
- Watts:
- 100 W
- Width:
- 48 in