7-1/2 in. 100 W 3-Light Medium Bracket in Painted Bronze
Homestead 7-1/2 in. 100 W 3-Light Medium Bracket in Painted Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Homestead
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- Depth:
- 7-1/2 in
- Glass Type:
- Alabaster Swirl
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 020389170392
- Watts:
- 100 W
- Width:
- 24 in