This product requires certification to purchase.

100W 3-Light Bath Vanity Light in Natural Slate

Thomas Lighting

Napa 100W 3-Light Bath Vanity Light in Natural Slate

  • Fast #
  • Part #EM167326
  • Item #4107783
  • Manufacturer Part #M1673-26
3.7 out of 5 Customer Rating
Brand image
Thomas Lighting

Napa 100W 3-Light Bath Vanity Light in Natural Slate

  • Fast #
  • Part #EM167326
  • Item #4107783
  • Manufacturer Part #M1673-26
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Natural Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Height from center of outlet box: 6"
  • Mount glass up or down
  • 3/8" round punch-out tab can be removed for damper assembly
  • 1-1/4" double-clic tab eases assembly
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Napa
Color Finish Category:
Greys
Color Finish Name:
Natural Slate
Depth:
10-1/2 in
Glass Type:
Etched Tea Stain
Height:
11 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
3
UL Listed:
Yes
UPC:
020389169754
Watts:
100 W
Width:
36 in