29 x 26 in. 100 W 6-Light Chandelier in Sable Bronze
Prestige 29 x 26 in. 100 W 6-Light Chandelier in Sable Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall length: 98"
- 12' wire, 6' chain
- Cognac edged glass
Specifications
- Collection:
- Prestige
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sable Bronze
- Glass Type:
- Alabaster Swirl
- Height:
- 26
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 6
- UL Listed:
- Yes
- UPC:
- 020389164100
- Watts:
- 100
- Width:
- 29-1/2