100 W 3-Light Medium Pendant with Alabaster Glass in Painted Bronze
Riva 100 W 3-Light Medium Pendant with Alabaster Glass in Painted Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Riva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- Diameter:
- 16 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Alabaster
- Height:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- Watts:
- 100 W