14 in. 100 W 3-Light Medium Chandelier in Brushed Nickel
Riva 14 in. 100 W 3-Light Medium Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12' wire, 4' chain
- Reeded center column
- Overall length: 62"
Specifications
- Collection:
- Riva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched Swirled Alabaster
- Height:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 19 in