12-1/100 in. 305mm Bottle and Cylinder Nylon Brush
12-1/100 in. 305mm Bottle and Cylinder Nylon Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For bottles and large cylinders
- Black nylon bristle with tufted end and twisted galvanized iron handle with loop
Specifications
- Application:
- Bottle, Cylinders, Jars
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- EPA Compliant:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 3
- Product Type:
- Bottle and Cylinder Brush