Handle for L2505010 Spoon
Handle for L2505010 Spoon
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CE Approved:
- No
- Depth:
- 6/25 in
- EPA Compliant:
- No
- Length:
- 7-1/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Handle
- UL Listed:
- No
- Width:
- 51/100 in