160ml Milk Dilution Bottle
Kimax® 160ml Milk Dilution Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass bottles are ideal for sample storage or serial dilutions and are autoclavable up to 121° C without preconditioning
- Caps can also withstand several autoclavings
- Marked at 99 mL level
Specifications
- CE Approved:
- No
- Capacity:
- 160 mL
- Collection:
- Kimax®
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Milk Dilution Bottle
- Size:
- 160 mL
- UL Listed:
- No