This product requires certification to purchase.

250 mL PP Beaker 6/pk 1201-Series

Thomas Scientific

Nalgene® 250 mL PP Beaker 6/pk 1201-Series

  • Fast #
  • Part #T12010250
  • Item #4936003
  • Manufacturer Part #1201-0250
4.2 out of 5 Customer Rating
Brand image
Thomas Scientific

Nalgene® 250 mL PP Beaker 6/pk 1201-Series

  • Fast #
  • Part #T12010250
  • Item #4936003
  • Manufacturer Part #1201-0250
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Great for general laboratory use
  • Superior chemical resistance and ribs for easy stacking
  • Easy-to-read, silk-screened graduations
  • Autoclavable
  • Requires Certification

Specifications

Capacity:
250 mL
Collection:
Nalgene®
Diameter:
3-1/8 in
ISO:
ISO 7056
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 6
Product Type:
Beaker