17 x 15 in. No Hole Copper 1 Bowl Dual Mount Kitchen Sink in Rose Gold
17 x 15 in. No Hole Copper 1 Bowl Dual Mount Kitchen Sink in Rose Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Handcrafted Copper 14 Gauge Interior Rose Gold, Exterior Black Nickel
- Easy To Clean and Maintain – Living Finish That Will Patina Over Time
- Coordinating Drain Available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Rose Gold
- Drain Location:
- Center
- Gauge (metal):
- 14
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 13 in x 8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 15 in
- UPC:
- 775439064656