28 x 17 in. Sink Bottom Grid for Lucca KSA-3322-HSS Kitchen Sink in Stainless Steel
28 x 17 in. Sink Bottom Grid for Lucca KSA-3322-HSS Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Lucca KSA-3322-HSS Kitchen Sink
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 28
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 26 in x 16 in
- UPC:
- 710882162863
- Width:
- 17