This product requires certification to purchase.

3-1/2 in. Brass Basket Strainer

Thompson

3-1/2 in. Brass Basket Strainer

  • Fast #
  • Part #TTDB35PB
  • Item #7799344
  • Manufacturer Part #TDB35-PB
5 out of 5 Customer Rating
Brand image
Thompson

3-1/2 in. Brass Basket Strainer

  • Fast #
  • Part #TTDB35PB
  • Item #7799344
  • Manufacturer Part #TDB35-PB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Strainer Size
3-1/2 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Brass
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
710882166120