3-1/2 in. Copper Disposal Flange and Stopper in Satin Brass
3-1/2 in. Copper Disposal Flange and Stopper in Satin Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 3-1/2 in
- Material:
- Copper
- Product Type:
- Disposal Flange, Stopper
- UPC:
- 710882166137