3 in. 1-Bowl Vessel Lavatory Sink in Polished Nickel with Black and White
3 in. 1-Bowl Vessel Lavatory Sink in Polished Nickel with Black and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vespasian vessel sink
- Hand hammered, 18 gauge nickel
- Dimensions: 19" x 5-1/4"
- Easy to clean and maintain
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Black, White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Depth:
- 3
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No