This product requires certification to purchase.

33 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Gloss White

Thompson

33 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Gloss White

  • Fast #
  • Part #TKSA493FC
  • Item #9381447
  • Manufacturer Part #KSA-493FC
3.3 out of 5 Customer Rating
Brand image
Thompson

33 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Gloss White

  • Fast #
  • Part #TKSA493FC
  • Item #9381447
  • Manufacturer Part #KSA-493FC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Bowl Size
31 in x 16 in x 9 in
Sink Depth
10 in
Sink Size Range
31 in - 36 in
Width
18 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Gloss White
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Fireclay
Warranty & Product Information
Application
Residential
Origin
Global
UPC
659499717670