Bathroom Tumbler in Pavone
Bathroom Tumbler in Pavone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pavone
- Hand hammered, 17 gauge copper
- Diameter: 3"
- Height: 5-3/4"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pavone
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Brass, Nickel
- Width:
- 3 in