Bathroom Waste Basket in Pavone
Bathroom Waste Basket in Pavone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pavone
- Hand hammered, 17 gauge brass
- Diameter: 8"
- Height: 9-1/2"
- Limited lifetime warranty
Specifications
- Color Finish Name:
- Pavone
- Height:
- 9-1/2 in
- Material:
- Brass, Nickel
- Product Type:
- Waste Container, Container
- Width:
- 8 in