This product requires certification to purchase.

33 in. Dual Mount Copper Single Bowl Kitchen Sink in Medium Antique

Thompson

Brewster 33 in. Dual Mount Copper Single Bowl Kitchen Sink in Medium Antique

  • Fast #
  • Part #TKST3821HAND
  • Item #7069146
  • Manufacturer Part #KST-3821HA-ND
4 out of 5 Customer Rating
Brand image
Thompson

Brewster 33 in. Dual Mount Copper Single Bowl Kitchen Sink in Medium Antique

  • Fast #
  • Part #TKST3821HAND
  • Item #7069146
  • Manufacturer Part #KST-3821HA-ND
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Medium Antique Copper
  • Hand hammered, 14 gauge pure copper
  • Dimensions: 33" x 19" x 9"
  • No faucet drilling
  • Easy to clean and maintain
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Brewster
Color Finish Category:
Copper Tones
Color Finish Name:
Medium Antique
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-1/2 in x 9 in
Sink Installation Type:
Dual Mount
Sink Material:
Copper
Sink Size Range:
31 in - 36 in
UPC:
710882167936
Width:
19 in