25 x 22 in. No Hole Copper Single Bowl Dual Mount Kitchen Sink in Aged Copper
Cardenas 25 x 22 in. No Hole Copper Single Bowl Dual Mount Kitchen Sink in Aged Copper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black Copper
- Gauge of copper: 14
- No faucet drilling
- No anti-oxidation treatment applied
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cardenas
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 14
- IAPMO Listed:
- No
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 19 in x 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 181514001438
- Width:
- 22