This product requires certification to purchase.

33 in. Farmhouse Copper Single Bowl Kitchen Sink in Aged Copper

Thompson

Cardenas 33 in. Farmhouse Copper Single Bowl Kitchen Sink in Aged Copper

  • Fast #
  • Part #T2KS
  • Item #4145740
  • Manufacturer Part #2KS
4.2 out of 5 Customer Rating
Brand image
Thompson

Cardenas 33 in. Farmhouse Copper Single Bowl Kitchen Sink in Aged Copper

  • Fast #
  • Part #T2KS
  • Item #4145740
  • Manufacturer Part #2KS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Toscana
  • 14 gauge copper
  • Bowl size: 30" x 19" x 10"
  • No faucet drilling
  • Matching basket strainer included
  • Deep Black Copper
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
14 ga
Length
33 in
Sink Bowl Size
30 in x 19 in x 10 in
Sink Size Range
31 in - 36 in
Width
22 in
Characteristics & Features
Collection
Cardenas
Color Finish Category
Copper Tones
Color Finish Name
Aged Copper
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse, Dual Mount
Sink Material
Copper
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
UPC
853156002059