3-Hole 1-Bowl Copper Undermount and Drop-In Lavatory Sink in Hammered Nickel
Concept X 3-Hole 1-Bowl Copper Undermount and Drop-In Lavatory Sink in Hammered Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Concept X
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Hammered Nickel
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 12 in x 5-1/2 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 181514000547
- Vessel Only:
- Yes
- WaterSense Labeled:
- No