Copper Disposer Flange & Stopper in Antique Copper
Copper Disposer Flange & Stopper in Antique Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Medium Antique
- Drain: 3-1/2"
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 3-1/2
- Material:
- Copper
- Product Type:
- Disposer Flange, Stopper
- UPC:
- 181514000356