Copper Disposer Flange & Stopper in Brushed Nickel

You last purchased this on
 
Thompson

Copper Disposer Flange & Stopper in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

Copper Disposer Flange & Stopper in Brushed Nickel

  • Fast #
  • Part #TTDD35BRN
  • Item #4423301
  • Manufacturer Part #TDD35-BRN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-1/2 in
IAPMO Listed -:
No
Material:
Copper
Product Type:
Disposer Flange, Stopper