Copper Disposer Flange & Stopper in Oil Rubbed Bronze
Copper Disposer Flange & Stopper in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil Rubbed Bronze
- Drain: 3-1/2"
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/2 in
- Material:
- Copper
- Product Type:
- Disposer Flange, Stopper
- UPC:
- 181514000936