17 x 17 in. Drop-in and Undermount Copper Bar Sink in Aged Copper
De La Cruz 17 x 17 in. Drop-in and Undermount Copper Bar Sink in Aged Copper
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- De La Cruz
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 14 ga
- Length:
- 17 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in
- UPC:
- 853156002080
- Width:
- 17 in