17 x 17 in. Drop-in and Undermount Copper Bar Sink in Antique Copper
De La Cruz 17 x 17 in. Drop-in and Undermount Copper Bar Sink in Antique Copper
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- De La Cruz
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Gauge (metal):
- 14
- IAPMO Listed:
- No
- Length:
- 17
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in
- UPC:
- 181514001308
- Width:
- 17