17 x 17 in. Drop-in and Undermount Nickel Bar Sink in Hammered Nickel
De La Cruz 17 x 17 in. Drop-in and Undermount Nickel Bar Sink in Hammered Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- De La Cruz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Hammered Nickel
- Drain Location:
- Center
- IAPMO Listed:
- No
- Length:
- 17
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Nickel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in
- UPC:
- 181514001315
- Width:
- 17