This product requires certification to purchase.

17 x 17 in. Drop-in and Undermount Stainless Steel Bar Sink in Hammered Stainless Steel

Thompson

De La Cruz 17 x 17 in. Drop-in and Undermount Stainless Steel Bar Sink in Hammered Stainless Steel

  • Fast #
  • Part #TPU1708HSS
  • Item #7491364
  • Manufacturer Part #PU-1708HSS
4.1 out of 5 Customer Rating
Brand image
Thompson

De La Cruz 17 x 17 in. Drop-in and Undermount Stainless Steel Bar Sink in Hammered Stainless Steel

  • Fast #
  • Part #TPU1708HSS
  • Item #7491364
  • Manufacturer Part #PU-1708HSS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Hammered Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
De La Cruz
Color Finish Category:
Stainless Steel
Color Finish Name:
Hammered Stainless Steel
Drain Location:
Center
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
17 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15 in x 15 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 17 in
UPC:
775439064632
Width:
17 in