33 in. Farmhouse Ceramic Double Bowl Kitchen Sink in Gloss White
Fireclay 33 in. Farmhouse Ceramic Double Bowl Kitchen Sink in Gloss White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Fireclay
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 15 in x 16 in x 9 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 659499717687
- Width:
- 18 in