This product requires certification to purchase.

21 in. Undermount Rectangular Copper Bathroom Sink in Medium Antique

Thompson

Harwich 21 in. Undermount Rectangular Copper Bathroom Sink in Medium Antique

  • Fast #
  • Part #TBRU2115HA
  • Item #7069149
  • Manufacturer Part #BRU-2115HA
3.3 out of 5 Customer Rating
Brand image
Thompson

Harwich 21 in. Undermount Rectangular Copper Bathroom Sink in Medium Antique

  • Fast #
  • Part #TBRU2115HA
  • Item #7069149
  • Manufacturer Part #BRU-2115HA
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Medium Antique Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Harwich
Color Finish Category:
Copper Tones
Color Finish Name:
Medium Antique
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
6-1/2 in
IAPMO Listed:
No
Length:
21 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19 in x 13-1/4 in
Sink Depth:
21 in
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
20 in - 25.99 in
UPC:
710882167929
Width:
19 in