Dual Mount Bathroom Sink in Black Nickel
Huacana Dual Mount Bathroom Sink in Black Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elegant and refined, Huacana Diamond Quilt is a stylish addition to the bath. Its Black Nickel finish is further elevated with a handcrafted diamond quilt texture which adds dimensionality, with a nod to fashion influences.
- Handcrafted Black Nickel 18 Gauge
- Easy To Clean and Maintain – Lifetime Finish That Will Not Patina
- Coordinating Drain Available
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Huacana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Nickel
- Depth:
- 6-1/2
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 11-3/4 in x 6-1/2 in
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Drop-in, Vessel Mount, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 775439064564
- Vessel Only:
- No
- WaterSense Labeled:
- No