This product requires certification to purchase.

13-13/16 x 13-13/16 in. Round Dual Mount Bathroom Sink in Rose Gold/White Enamel

Thompson

Laguna 13-13/16 x 13-13/16 in. Round Dual Mount Bathroom Sink in Rose Gold/White Enamel

  • Fast #
  • Part #TBRV13ASG
  • Item #7184775
  • Manufacturer Part #BRV-13ASG
3.6 out of 5 Customer Rating
Brand image
Thompson

Laguna 13-13/16 x 13-13/16 in. Round Dual Mount Bathroom Sink in Rose Gold/White Enamel

  • Fast #
  • Part #TBRV13ASG
  • Item #7184775
  • Manufacturer Part #BRV-13ASG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Laguna vessel sink
  • Hand hammered, 18 gauge pure copper
  • Dimensions: 13-13/16" x 5-1/2"
  • Easy to clean and maintain
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Laguna
Color Finish Category:
Gold Tones
Color Finish Name:
Rose Gold, White Enamel
GSA Approved:
No
IAPMO Listed:
Yes
Length:
13-13/16
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Depth:
5-1/8
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
UPC:
710882161606
Width:
13-13/16