1-Bowl Vessel Lavatory Sink in Black Copper
Legacy 1-Bowl Vessel Lavatory Sink in Black Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beaker vessel sink
- Hand hammered, 18 gauge pure copper
- Dimensions: 16-5/8" x 20-1/8" x 4-1/8"
- Easy to clean and maintain
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Legacy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Black Copper
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 20-1/4 in x 16 in x 4-1/8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 710882161668
- Vessel Only:
- Yes
- WaterSense Labeled:
- No