1-1/2 in. Bathroom Sink Drain in Antique Copper
Limited Editions 1-1/2 in. Bathroom Sink Drain in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium antique
- Soft touch pop-up drain
- Drain: 1-1/2"
Specifications
- Collection:
- Limited Editions
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Grid Drain Material:
- Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain
- Strainer Diameter:
- 1-1/2
- Tailpiece Style:
- Straight
- UPC:
- 181514001353