This product requires certification to purchase.

Dual Mount Basin in Brushed Nickel

Thompson

Manet Dual Mount Basin in Brushed Nickel

  • Fast #
  • Part #T231220B
  • Item #4124201
  • Manufacturer Part #23-1220-B
5 out of 5 Customer Rating
Brand image
Thompson

Manet Dual Mount Basin in Brushed Nickel

  • Fast #
  • Part #T231220B
  • Item #4124201
  • Manufacturer Part #23-1220-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manet
  • Copper
  • Bowl size: 15 1/4" x 13 1/4" x 6 1/2"
  • No faucet drilling
  • Matching flower style gird drain included
  • Hammered Nickel
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Manet
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Opening:
1-1/2
GSA Approved:
No
IAPMO Listed:
No
Length:
17-3/4
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
15-3/4 in x 13-1/4 in x 6-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
UPC:
853156002202
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-1/4