OVAL UNDERMOUNT OR DROP-IN BATH COPPER BATH SINK WITH PAVONE TEXTURE AND OUR ANTIQUE STAIN GOLD FINISH
Morelia Pavone OVAL UNDERMOUNT OR DROP-IN BATH COPPER BATH SINK WITH PAVONE TEXTURE AND OUR ANTIQUE STAIN GOLD FINISH
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted antique satin gold and nickel 16 ga
- Easy-to-clean and maintain - lifetime finish that will not patina
- Limited lifetime warranty
Specifications
- Collection:
- Morelia Pavone
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Satin Gold, Nickel
- Depth:
- 14
- Drain Opening:
- 1-1/2
- Height:
- 4-1/2
- Length:
- 19
- Number of Bowls:
- 1
- Shape:
- Oval
- Sink Bowl Size:
- 13 in x 10 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Brass
- Sink Size Range:
- Less than 20 in
- Type:
- TBOD1914P
- UPC:
- 775439064595