This product requires certification to purchase.

19-3/4 in. Vessel Mount Copper Sea Shell Shaped Bathroom Sink in Antique Satin Gold

Thompson

Naples 19-3/4 in. Vessel Mount Copper Sea Shell Shaped Bathroom Sink in Antique Satin Gold

  • Fast #
  • Part #TBSV1915SASG
  • Item #7184790
  • Manufacturer Part #BSV-1915SASG
3.3 out of 5 Customer Rating
Brand image
Thompson

Naples 19-3/4 in. Vessel Mount Copper Sea Shell Shaped Bathroom Sink in Antique Satin Gold

  • Fast #
  • Part #TBSV1915SASG
  • Item #7184790
  • Manufacturer Part #BSV-1915SASG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Rose Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Naples vessel sink
  • Hand hammered, 18 gauge pure copper
  • Dimensions: 19-3/4" x 15-1/2" x 4-1/4"
  • Easy to clean and maintain
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Naples
Color Finish Category:
Gold Tones
Color Finish Name:
Rose Gold
GSA Approved:
No
IAPMO Listed:
No
Length:
19-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Oval
Sink Depth:
4-1/4 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
UPC:
710882161620
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
15-1/2 in