18-1/2 in. Drop-in or Vessel Mount Oval Copper Bathroom Sink in Antique Copper
Ocampo 18-1/2 in. Drop-in or Vessel Mount Oval Copper Bathroom Sink in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Calder
- 16 gauge copper
- Bowl size: 17" x 10 1/4" x 5 1/2" depth
- No faucet drilling
- No anti-oxidation treatment applied
- Matching flower style grid drain included
- Medium Antique Copper
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ocampo
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 10-1/4 in
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Type:
- TBDC1812OMA
- UPC:
- 853156002257
- Width:
- 12